- Withdrawal Sleeve
- 135 mm Sleeve Bore
| Bearing Series | 22300K Series, 23200K Series |
| Thread Size | M155 |
| Thread Pitch | 3 mm |
| Bearing Bore | 140 mm |
| Sleeve Bore | 135 mm |
| Length | 104.000 mm |
| Withdrawal Nut | KM31 |
| Sleeve Taper | 1:12 |
| Threads per Inch | N/A |
| Weight | 4.586 LB |
| EAN or UPC | 4012801209175 |

