- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M75 Thread
- 12 Threads per Inch
| Grade | Standard |
| Face Diameter | 3.563 in |
| Max. Face Runout | 0.004 in |
| Lockwasher Series | W Series, TW Series |
| Thread Pitch | N/A |
| Locknut Series | AN Series |
| Mating Lockwasher | W15 |
| Right / Left Hand | Right Hand |
| Shaft Dia. | 75 mm |
| Material | Steel |
| O.D. | 3.875 in |
| Thickness | 0.59375 in |
| Thread Size | M75 |
| Locking Type | Not Self-Locking |
| Slot Width [Min] | 0.36 in |
| Threads per Inch | 12 |
| Weight | 0.82 LB |
| EAN or UPC | 4026677286048 |

