- Bearing Locknut
- 85 mm Shaft Diameter
- 112.039 mm Outside Diameter
- 16.129 mm Thickness
| Locknut Series | AN Series |
| Grade | Standard |
| Thread Size | M85 |
| Locking Type | Not Self-Locking |
| Right / Left Hand | Right Hand |
| Slot Width [Min] | 0.36 in |
| Mating Lockwasher | W17 |
| Face Diameter | 4.031 in |
| Thickness | 16.129 mm |
| Threads per Inch | 12 |
| Shaft Dia. | 85 mm |
| Lockwasher Series | W Series, TW Series |
| O.D. | 112.039 mm |
| Material | Steel |
| Thread Pitch | N/A |
| Max. Face Runout | 0.004 in |
| Weight | 1.071 LB |
| EAN or UPC | 4026677286079 |

