- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M130 Thread
- 12 Threads per Inch
| Locking Type | Not Self-Locking |
| Thread Pitch | N/A |
| Grade | Standard |
| Threads per Inch | 12 |
| Thread Size | M130 |
| O.D. | 6.75 in |
| Face Diameter | 6.188 in |
| Locknut Series | AN Series |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Shaft Dia. | 130 mm |
| Slot Width [Min] | 0.61 in |
| Lockwasher Series | W Series, TW Series |
| Thickness | 0.875 in |
| Mating Lockwasher | W26 |
| Max. Face Runout | 0.006 in |
| Weight | 3.438 LB |
| EAN or UPC | 4026677286192 |

