- Bearing Locknut
- 139.624 mm Shaft Diameter
- 180.315 mm Outside Diameter
- 24.079 mm Thickness
| Threads per Inch | 12 |
| Lockwasher Series | W Series, TW Series |
| Mating Lockwasher | W28 |
| Max. Face Runout | 0.006 in |
| Locking Type | Not Self-Locking |
| Thread Pitch | N/A |
| Slot Width [Min] | 0.61 in |
| Shaft Dia. | 139.624 mm |
| Face Diameter | 6.531 in |
| Right / Left Hand | Right Hand |
| Thread Size | M140 |
| Grade | Standard |
| Thickness | 24.079 mm |
| Locknut Series | AN Series |
| Material | Steel |
| O.D. | 180.315 mm |
| Weight | 3.78 LB |
| EAN or UPC | 4026677286253 |

