- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M160 Thread
- 8 Threads per Inch
| Mating Lockwasher | W32 |
| Thread Size | M160 |
| Material | Steel |
| Grade | Standard |
| Thread Pitch | N/A |
| Threads per Inch | 8 |
| Lockwasher Series | W Series, TW Series |
| Shaft Dia. | 160 mm |
| Slot Width [Min] | 0.61 in |
| Face Diameter | 7.438 in |
| Max. Face Runout | 0.006 in |
| Locknut Series | AN Series |
| Thickness | 1.03125 in |
| Locking Type | Not Self-Locking |
| Right / Left Hand | Right Hand |
| O.D. | 8.0625 in |
| Weight | 5.196 LB |
| EAN or UPC | 4026677179470 |

