- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M170 Thread
- 8 Threads per Inch
| Grade | Standard |
| Thickness | 1.0625 in |
| Threads per Inch | 8 |
| Locknut Series | AN Series |
| Mating Lockwasher | W34 |
| Thread Pitch | N/A |
| Material | Steel |
| Right / Left Hand | Right Hand |
| Lockwasher Series | W Series, TW Series |
| Face Diameter | 8.031 in |
| O.D. | 8.65625 in |
| Max. Face Runout | 0.006 in |
| Slot Width [Min] | 0.61 in |
| Shaft Dia. | 170 mm |
| Thread Size | M170 |
| Locking Type | Not Self-Locking |
| Weight | 7.388 LB |
| EAN or UPC | 4026677286284 |

