- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 15 mm Inside Diameter
- 32 mm Outside Diameter
- 18 mm Width
| O.D. | 32 mm |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed | 43000 rpm |
| Dynamic Load Rating | 6000 N |
| I.D. | 15 mm |
| No. in Set | Duplex Set |
| Bearing Arrangement | Universal |
| Preload Level | Light |
| Ball Material | Steel |
| Static Load Rating [Max] | 3250 N |
| Seal Type | Unsealed |
| Corner Radius [Min] | 0.3 mm |
| Contact Angle | 25° |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 43000 rpm |
| Inch/Metric | Metric |
| Weight | 0.128 LB |
| EAN or UPC | 4012801445283 |

