- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 35 mm Inside Diameter
- 62 mm Outside Diameter
- 28 mm Width
| Contact Angle | 15° |
| I.D. | 35 mm |
| No. in Set | Duplex Set |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 13700 N |
| Bearing Arrangement | Universal |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Dynamic Load Rating | 19000 N |
| O.D. | 62 mm |
| Corner Radius [Min] | 1 mm |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 22000 rpm |
| Preload Level | Light |
| Weight | 0.661 LB |
| EAN or UPC | 4026677529992 |

