- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 45 mm Inside Diameter
- 75 mm Outside Diameter
- 32 mm Width
| Inch/Metric | Metric |
| Corner Radius [Min] | 1 mm |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| Preload Level | Light |
| Static Load Rating [Max] | 21200 N |
| Limiting Speed - Grease | 18000 rpm |
| No. in Set | Duplex Set |
| Contact Angle | 15° |
| O.D. | 75 mm |
| Dynamic Load Rating | 27500 N |
| I.D. | 45 mm |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Weight | 1.038 LB |
| EAN or UPC | 4012801447621 |

