- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 45 mm Inside Diameter
- 75 mm Outside Diameter
- 16 mm Width
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 17000 rpm |
| Bearing Arrangement | Universal |
| Contact Angle | 25° |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 20000 N |
| Ball Material | Steel |
| Dynamic Load Rating | 26500 N |
| Preload Level | Light |
| I.D. | 45 mm |
| Corner Radius [Min] | 1 mm |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| O.D. | 75 mm |
| Weight | 0.509 LB |
| EAN or UPC | 4026677414076 |

