- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 32 mm Width
| Corner Radius [Min] | 1 mm |
| O.D. | 80 mm |
| Bearing Type | Single Row Angular Contact |
| I.D. | 50 mm |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Limiting Speed - Grease | 17000 rpm |
| Contact Angle | 15° |
| No. in Set | Duplex Set |
| Preload Level | Medium |
| Static Load Rating [Max] | 22800 N |
| Dynamic Load Rating | 28500 N |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Weight | 1.106 LB |
| EAN or UPC | 4026677642479 |

