- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 50 mm Inside Diameter
- 80 mm Outside Diameter
- 32 mm Width
| Bearing Arrangement | Universal |
| Preload Level | Light |
| Corner Radius [Min] | 1 mm |
| Contact Angle | 25° |
| No. in Set | Duplex Set |
| Dynamic Load Rating | 27000 N |
| Seal Type | Unsealed |
| I.D. | 50 mm |
| Static Load Rating [Max] | 21600 N |
| O.D. | 80 mm |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Limiting Speed - Grease | 15000 rpm |
| Inch/Metric | Metric |
| Weight | 1.127 LB |
| EAN or UPC | 4012801448239 |

