- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 55 mm Inside Diameter
- 90 mm Outside Diameter
- 36 mm Width
| Contact Angle | 15° |
| Corner Radius [Min] | 1.1 mm |
| Seal Type | Unsealed |
| O.D. | 90 mm |
| Ball Material | Steel |
| Dynamic Load Rating | 38500 N |
| Preload Level | Light |
| No. in Set | Duplex Set |
| Bearing Arrangement | Universal |
| I.D. | 55 mm |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 22100 N |
| Bearing Type | Single Row Angular Contact |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 16000 rpm |
| Weight | 1.631 LB |
| EAN or UPC | 4012801448413 |

