- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 60 mm Inside Diameter
- 95 mm Outside Diameter
- 36 mm Width
| I.D. | 60 mm |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| Dynamic Load Rating | 39000 N |
| Bearing Arrangement | Universal |
| Preload Level | Light |
| Corner Radius [Min] | 1.1 mm |
| Contact Angle | 15° |
| Static Load Rating [Max] | 33500 N |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| O.D. | 95 mm |
| Limiting Speed - Grease | 14000 rpm |
| Weight | 1.909 LB |
| EAN or UPC | 4012801448918 |

