- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 20 mm Width
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| I.D. | 70 mm |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 41500 N |
| Dynamic Load Rating | 46500 N |
| Limiting Speed - Grease | 11000 rpm |
| Contact Angle | 25° |
| Preload Level | Medium |
| O.D. | 110 mm |
| Corner Radius [Min] | 1.1 mm |
| Inch/Metric | Metric |
| Weight | 1.305 LB |
| EAN or UPC | 4026677535214 |

