- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 75 mm Inside Diameter
- 115 mm Outside Diameter
- 40 mm Width
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Limiting Speed | 2950 rpm |
| Seal Type | Unsealed |
| Bore B | 190 mm |
| Dynamic Load Rating | 51000 N |
| I.D. | 75 mm |
| O.D. | 115 mm |
| Ball Material | Steel |
| Corner Radius [Min] | 4 mm |
| Preload Level | Light |
| Static Load Rating [Max] | 46500 N |
| Inch/Metric | Metric |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 12000 rpm |
| Abrasive Belt Width | 55 mm |
| No. in Set | Duplex Set |
| Bearing Type | Single Row Angular Contact |
| Shaft Dia. | 190 mm |
| Weight | 2.734 LB |
| EAN or UPC | 4012801450843 |

