- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 85 mm Inside Diameter
- 130 mm Outside Diameter
- 22 mm Width
| Limiting Speed - Grease | 9000 rpm |
| I.D. | 85 mm |
| Inch/Metric | Metric |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 58500 N |
| Preload Level | Medium |
| Ball Material | Steel |
| Contact Angle | 25° |
| No. in Set | Single Bearing |
| Corner Radius [Min] | 1.1 mm |
| O.D. | 130 mm |
| Dynamic Load Rating | 62000 N |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| Weight | 1.942 LB |
| EAN or UPC | 4026677971395 |

