- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 48 mm Width
| Bearing Type | Single Row Angular Contact |
| Preload Level | Medium |
| Seal Type | Unsealed |
| O.D. | 150 mm |
| Bearing Arrangement | Universal |
| Ball Material | Steel |
| Limiting Speed - Grease | 9000 rpm |
| Contact Angle | 15° |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 57000 N |
| I.D. | 100 mm |
| Dynamic Load Rating | 83000 N |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| Corner Radius [Min] | 1.5 mm |
| Weight | 5.573 LB |
| EAN or UPC | 4026677866523 |

