- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 30 mm Inside Diameter
- 47 mm Outside Diameter
- 18 mm Width
| I.D. | 30 mm |
| Ball Material | Steel |
| Contact Angle | 25° |
| O.D. | 47 mm |
| Static Load Rating [Max] | 6300 N |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Corner Radius [Min] | 0.3 mm |
| Dynamic Load Rating | 8150 N |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 26000 rpm |
| Seal Type | Unsealed |
| No. in Set | Duplex Set |
| Weight | 0.22 LB |
| EAN or UPC | 4012801454582 |

