- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 35 mm Inside Diameter
- 55 mm Outside Diameter
- 10 mm Width
| Seal Type | Unsealed |
| Bearing Arrangement | Universal |
| Corner Radius [Min] | 0.6 mm |
| O.D. | 55 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 24000 rpm |
| I.D. | 35 mm |
| Ball Material | Steel |
| Preload Level | Light |
| Static Load Rating [Max] | 6500 N |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 11500 N |
| Inch/Metric | Metric |
| Contact Angle | 25° |
| Weight | 0.17 LB |
| EAN or UPC | 4012801167710 |

