- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 60 mm Inside Diameter
- 85 mm Outside Diameter
- 26 mm Width
| Corner Radius [Min] | 1 mm |
| Contact Angle | 15° |
| Dynamic Load Rating | 24000 N |
| Static Load Rating [Max] | 22800 N |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Inch/Metric | Metric |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| O.D. | 85 mm |
| I.D. | 60 mm |
| Limiting Speed - Grease | 15000 rpm |
| Seal Type | Unsealed |
| Preload Level | Light |
| Weight | 0.83 LB |
| EAN or UPC | 4012801455848 |

