- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 80 mm Inside Diameter
- 110 mm Outside Diameter
- 32 mm Width
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| Dynamic Load Rating | 34500 N |
| Seal Type | Unsealed |
| Preload Level | Light |
| No. in Set | Duplex Set |
| Inch/Metric | Metric |
| O.D. | 110 mm |
| Contact Angle | 15° |
| Static Load Rating [Max] | 36000 N |
| Bore Type | Round Bore, Metric Type |
| I.D. | 80 mm |
| Limiting Speed - Grease | 12000 rpm |
| Corner Radius [Min] | 175 mm |
| Bearing Arrangement | Universal |
| Weight | 1.62 LB |
| EAN or UPC | 4012801457033 |

