- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 110 mm Inside Diameter
- 150 mm Outside Diameter
- 40 mm Width
| Contact Angle | 15° |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed - Grease | 8000 rpm |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 58500 N |
| No. in Set | Duplex Set |
| Static Load Rating [Max] | 67000 N |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| O.D. | 150 mm |
| I.D. | 110 mm |
| Seal Type | Unsealed |
| Weight | 3.75 LB |
| EAN or UPC | 4012801617963 |

