- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 160 mm Inside Diameter
- 220 mm Outside Diameter
- 28 mm Width
| Static Load Rating [Max] | 140000 N |
| Limiting Speed - Grease | 4800 rpm |
| Dynamic Load Rating | 116000 N |
| Bearing Arrangement | Universal |
| Preload Level | Light |
| Corner Radius [Min] | 2 mm |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Ball Material | Steel |
| I.D. | 160 mm |
| Bearing Type | Single Row Angular Contact |
| O.D. | 220 mm |
| Contact Angle | 25° |
| Weight | 5.977 LB |
| EAN or UPC | 4012801458924 |

