- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 200 mm Inside Diameter
- 280 mm Outside Diameter
- 38 mm Width
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Inch/Metric | Metric |
| Preload Level | Light |
| Corner Radius [Min] | 2.1 mm |
| Contact Angle | 15° |
| Ball Material | Steel |
| Limiting Speed - Grease | 4000 rpm |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 204000 N |
| Seal Type | Unsealed |
| Bearing Arrangement | Universal |
| I.D. | 200 mm |
| O.D. | 280 mm |
| Static Load Rating [Max] | 255000 N |
| Weight | 13.307 LB |
| EAN or UPC | 4012801618052 |

