- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 30 mm Width
| Static Load Rating [Max] | 9000 N |
| Inch/Metric | Metric |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| No. in Set | Duplex Set |
| Bore Size | 25 mm |
| Dynamic Load Rating | 15000 N |
| Limiting Speed | 26000 rpm |
| Limiting Speed - Grease | 26000 rpm |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Contact Angle | 25° |
| I.D. | 25 mm |
| O.D. | 52 mm |
| Weight | 0.547 LB |
| EAN or UPC | 4012801460378 |

