- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 45 mm Inside Diameter
- 85 mm Outside Diameter
- 38 mm Width
| No. in Set | Duplex Set |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Preload Level | Light |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 33500 N |
| Static Load Rating [Max] | 24500 N |
| I.D. | 45 mm |
| Seal Type | Unsealed |
| O.D. | 85 mm |
| Inch/Metric | Metric |
| Contact Angle | 15° |
| Limiting Speed - Grease | 17000 rpm |
| Weight | 1.865 LB |
| EAN or UPC | 4012801462006 |

