- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 50 mm Inside Diameter
- 90 mm Outside Diameter
- 20 mm Width
| O.D. | 90 mm |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Heavy |
| Contact Angle | 15° |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 43000 N |
| Limiting Speed - Grease | 16000 rpm |
| I.D. | 50 mm |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 31500 N |
| Weight | 1.017 LB |
| EAN or UPC | 4026677531360 |

