- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- 42 mm Width
| Bearing Arrangement | Universal |
| I.D. | 55 mm |
| Bearing Type | Single Row Angular Contact |
| Abrasive Belt Width | 23 mm |
| Static Load Rating [Max] | 37500 N |
| Limiting Speed - Grease | 14000 rpm |
| Contact Angle | 15° |
| Bore B | 40 mm |
| Shaft Dia. | 40 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| O.D. | 100 mm |
| Seal Type | Unsealed |
| Limiting Speed | 12300 rpm |
| Corner Radius [Min] | 1.5 mm |
| Preload Level | Light |
| Ball Material | Steel |
| Dynamic Load Rating | 46500 N |
| Weight | 2.64 LB |
| EAN or UPC | 4012801462884 |

