- Single Row Angular Contact Bearing, 60 mm ID x 110 mm OD x 22 mm Wide, Open, Extra Precision (ABEC 7), Phenolic Cage, Normal Clearance (C0), 25° Contact Angle, Duplex (2) Set
| O.D. Type | Straight |
| Preload Level | Light |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 60 mm |
| Contact Angle | 25° |
| Dynamic Load Rating | 11600 lbf |
| Inner Ring Width | 22 mm |
| Cage Material | Phenolic |
| Outer Ring Width | 22 mm |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| Bore Type | Round Bore, Metric Type |
| Fillet Radius | 1.5 mm |
| Precision Level | Extra Precision (ABEC 7) |
| Ball Material | Steel |
| Static Load Rating [Max] | 9500 lbf |
| Seal Material | None |
| Enclosure | Open |
| No. in Set | Duplex Set |
| Origin | Single Row Angular Contact |
| O.D. | 110 mm |
| Bearing Arrangement | Universal |
| Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Lubricant | Oil Preservative |
| Weight | 1.76 LB |

