Skip to content Skip to navigation menu
FAGB7215-C-T-P4S-UL

B7215-C-T-P4S-UL

Single Row Angular Contact Spindle Bearing
Item #110595454
  • Round Bore, Metric Type
  • Single Row Angular Contact Bearing Type
  • 75 mm Inside Diameter
  • 130 mm Outside Diameter
  • 25 mm Width
FAGB7215-C-T-P4S-UL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore, Metric Type
  • Single Row Angular Contact Bearing Type
  • 75 mm Inside Diameter
  • 130 mm Outside Diameter
  • 25 mm Width
Bearing Type Single Row Angular Contact
O.D. 130 mm
Inch/Metric Metric
Bearing Arrangement Universal
No. in Set Single Bearing
Limiting Speed - Grease 11000 rpm
Seal Type Unsealed
Contact Angle 15°
I.D. 75 mm
Bore Type Round Bore, Metric Type
Dynamic Load Rating 72000 N
Preload Level Light
Ball Material Steel
Static Load Rating [Max] 63000 N
Corner Radius [Min] 1.5 mm
Weight 2.668 LB
EAN or UPC 4012801464475
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison