- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 80 mm Inside Diameter
- 140 mm Outside Diameter
- 52 mm Width
| Bearing Arrangement | Universal |
| O.D. | 140 mm |
| Contact Angle | 25° |
| Static Load Rating [Max] | 64000 N |
| Ball Material | Steel |
| Corner Radius [Min] | 2 mm |
| I.D. | 80 mm |
| No. in Set | Duplex Set |
| Limiting Speed | 9000 rpm |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Inch/Metric | Metric |
| Dynamic Load Rating | 71000 N |
| Limiting Speed - Grease | 9000 rpm |
| Weight | 6.482 LB |
| EAN or UPC | 4012801464963 |

