- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 100 mm Inside Diameter
- 180 mm Outside Diameter
- 68 mm Width
| Inch/Metric | Metric |
| Bearing Type | Single Row Angular Contact |
| I.D. | 100 mm |
| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Static Load Rating [Max] | 88000 N |
| Seal Type | Unsealed |
| Ball Material | Steel |
| O.D. | 180 mm |
| Preload Level | Light |
| Dynamic Load Rating | 135000 N |
| No. in Set | Duplex Set |
| Bore Type | Round Bore, Metric Type |
| Corner Radius [Min] | 2.1 mm |
| Limiting Speed - Grease | 7500 rpm |
| Weight | 14.639 LB |
| EAN or UPC | 4012801618199 |

