- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 100 mm Inside Diameter
- 180 mm Outside Diameter
- 34 mm Width
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 122000 N |
| Ball Material | Steel |
| O.D. | 180 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 15° |
| Dynamic Load Rating | 132000 N |
| I.D. | 100 mm |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Preload Level | Light |
| Limiting Speed - Grease | 7500 rpm |
| Corner Radius [Min] | 2.1 mm |
| Weight | 7.374 LB |
| EAN or UPC | 4012801731515 |

