- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 120 mm Inside Diameter
- 215 mm Outside Diameter
- 40 mm Width
| No. in Set | Single Bearing |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Contact Angle | 25° |
| Ball Material | Steel |
| Limiting Speed - Grease | 5300 rpm |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Static Load Rating [Max] | 132000 N |
| Bearing Arrangement | Universal |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| O.D. | 215 mm |
| I.D. | 120 mm |
| Dynamic Load Rating | 196000 N |
| Weight | 11.684 LB |
| EAN or UPC | 4012801465892 |

