- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 140 mm Inside Diameter
- 250 mm Outside Diameter
- 42 mm Width
| Corner Radius [Min] | 3 mm |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 4500 rpm |
| Bore Type | Round Bore, Metric Type |
| Inch/Metric | Metric |
| Bearing Arrangement | Universal |
| No. in Set | Single Bearing |
| Contact Angle | 25° |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| I.D. | 140 mm |
| O.D. | 250 mm |
| Dynamic Load Rating | 212000 N |
| Static Load Rating [Max] | 224000 N |
| Weight | 17.402 LB |
| EAN or UPC | 4012801616287 |

