Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
FAGBND3230-Z-Y-BL-S

BND3230-Z-Y-BL-S

Plummer Block Housing for Roller/Ball Bearing
Item #104082363
  • Plummer Block Housing
  • 365 mm Bore Diameter
  • 550 mm Outside Diameter
  • 120 mm Width
FAGBND3230-Z-Y-BL-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plummer Block Housing
  • 365 mm Bore Diameter
  • 550 mm Outside Diameter
  • 120 mm Width
O.D. 550 mm
Weight 176.368 LB
EAN or UPC 4012801443128
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison