- Double Lip Seal Type
- 127.9 mm Shaft Diameter
- 13.5 mm Overall Width
| Seal Type | Double Lip Seal |
| Overall Width | 13.5 mm |
| Shaft Dia. | 127.9 mm |
| Weight | 0.179 LB |
| EAN or UPC | 4012801212298 |
| Seal Type | Double Lip Seal |
| Overall Width | 13.5 mm |
| Shaft Dia. | 127.9 mm |
| Weight | 0.179 LB |
| EAN or UPC | 4012801212298 |