- Double Lip Seal Type
- 187.43 mm Shaft Diameter
- 16.5 mm Overall Width
| Overall Width | 16.5 mm |
| Shaft Dia. | 187.43 mm |
| Seal Type | Double Lip Seal |
| Weight | 0.452 LB |
| EAN or UPC | 4012801212359 |
| Overall Width | 16.5 mm |
| Shaft Dia. | 187.43 mm |
| Seal Type | Double Lip Seal |
| Weight | 0.452 LB |
| EAN or UPC | 4012801212359 |