- Deep Groove Bearing Type
- 15 mm Inner Diameter
- 35 mm Outer Diameter
- 8 mm Width
| Static Load Rating [Max] | 780 N |
| O.D. | 35 mm |
| I.D. | 15 mm |
| Inch/Metric | Metric |
| Width | 8.000 mm |
| Bearing Type | Deep Groove |
| Dynamic Load Rating | 4500 N |
| Weight | 0.074 LB |
| EAN or UPC | 4012801054973 |

