| O.D. | 310 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Dynamic Load Rating | 590000 N |
| I.D. | 170 mm |
| Cage Type | Caged |
| Static Load Rating [Max] | 780000 N |
| Weight | 47.178 LB |
| EAN or UPC | 4012802212532 |
| O.D. | 310 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Dynamic Load Rating | 590000 N |
| I.D. | 170 mm |
| Cage Type | Caged |
| Static Load Rating [Max] | 780000 N |
| Weight | 47.178 LB |
| EAN or UPC | 4012802212532 |