| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 1.83e+006 N |
| Static Load Rating [Max] | 3.35e+006 N |
| I.D. | 250 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 5 mm |
| O.D. | 410 mm |
| Weight | 146.39 LB |
| EAN or UPC | 4012801965347 |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 1.83e+006 N |
| Static Load Rating [Max] | 3.35e+006 N |
| I.D. | 250 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 5 mm |
| O.D. | 410 mm |
| Weight | 146.39 LB |
| EAN or UPC | 4012801965347 |