- Radial Bearing Type
- 240 mm Inner Diameter
- 440 mm Outer Diameter
- 146.05 mm Width
| Bearing Type | Radial |
| O.D. | 440 mm |
| Cage Type | Caged |
| Limiting Speed | 2400 rpm |
| Dynamic Load Rating | 2.32e+006 N |
| Static Load Rating [Max] | 3.75e+006 N |
| Inch/Metric | Metric |
| I.D. | 240 mm |
| Rows of Balls | Single |
| Weight | 228.753 LB |
| EAN or UPC | 4026677301147 |

