- Deep Groove Bearing Type
- 17 mm Inner Diameter
- 52 mm Outer Diameter
- 17 mm Width
| O.D. | 52 mm |
| Limiting Speed - Oil | 12200 rpm |
| Corner Radius [Min] | 1 mm |
| I.D. | 17 mm |
| Bearing Type | Deep Groove |
| Width | 17.000 mm |
| Static Load Rating [Max] | 9200 N |
| Inch/Metric | Metric |
| Dynamic Load Rating | 19800 N |
| Cone Corner Radius | 1 mm |
| Weight | 0.39 LB |
| EAN or UPC | 4026677988065 |

