- Radial, Self-Aligning Bearing Type
- 800 mm Inner Diameter
- 1150 mm Outer Diameter
- 345 mm Width
| Bearing Type | Radial, Self-Aligning |
| O.D. | 1150 mm |
| Inch/Metric | Metric |
| I.D. | 800 mm |
| Dynamic Load Rating | 1.16e+007 N |
| Static Load Rating [Max] | 2.85e+007 N |
| Corner Radius [Min] | 7.5 mm |
| Weight | 2669.044 LB |
| EAN or UPC | 4026677952134 |

