- Radial, Self-Aligning Bearing Type
- 320 mm Inner Diameter
- 580 mm Outer Diameter
- 208 mm Width
| Static Load Rating [Max] | 7e+006 N |
| O.D. | 580 mm |
| I.D. | 320 mm |
| Dynamic Load Rating | 4.65e+006 N |
| Inch/Metric | Metric |
| Corner Radius [Min] | 5 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 551.0 LB |
| EAN or UPC | 4047643231046 |

