| Static Load Rating [Max] | 3.3e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 2.38e+006 N |
| Inch/Metric | Metric |
| O.D. | 400 mm |
| I.D. | 220 mm |
| Corner Radius [Min] | 4 mm |
| Weight | 174.604 LB |
| EAN or UPC | 4047643065962 |
| Static Load Rating [Max] | 3.3e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 2.38e+006 N |
| Inch/Metric | Metric |
| O.D. | 400 mm |
| I.D. | 220 mm |
| Corner Radius [Min] | 4 mm |
| Weight | 174.604 LB |
| EAN or UPC | 4047643065962 |