- Radial, Self-Aligning Bearing Type
- 440 mm Inner Diameter
- 650 mm Outer Diameter
- 212 mm Width
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| I.D. | 440 mm |
| Dynamic Load Rating | 4.3e+006 N |
| O.D. | 650 mm |
| Corner Radius [Min] | 6 mm |
| Static Load Rating [Max] | 9.65e+006 N |
| Weight | 551.0 LB |
| EAN or UPC | 4012802275339 |

