- Locating Ring
- 120 mm Outside Diameter
- 10 mm Width
| Abrasive Belt Width | 10 mm |
| Outside Dia. | 120 mm |
| Shaft Dia. | 112 mm |
| O.D. | 120 mm |
| Weight | 0.24 LB |
| EAN or UPC | 4012801168670 |
| Abrasive Belt Width | 10 mm |
| Outside Dia. | 120 mm |
| Shaft Dia. | 112 mm |
| O.D. | 120 mm |
| Weight | 0.24 LB |
| EAN or UPC | 4012801168670 |